High Pressure Cleaner HDS 5/15 UX, Pump Rate 450 L/h, Weight 76 Kg

Order Code: ZT2733252S

£3,299.99 Inc VAT (20%)


Description

High pressure cleaner HDS 5/15 UX, pump rate 450 l/h, weight 76 kg. Supplied = assembled. Pressure = 150 bar. Colour = charcoal. Pump rate = 450 l/h. Weight = 76 kg. Boiler temperature = 80 °C. Wheel fittings = 2 wheels. Voltage = 230 V. Standard accessories = 15 m high pressure hose, EASYForce hand-held spray pistol, rotating spray lance 840 mm, three-angle nozzle, integrated hose drum. Heating oil consumption, full load = 2.4 kg/h. Fuel tank = 6.5 l. Product type = cold water high pressure cleaners. Compact design - ideal for use in frequently changing locations. Includes a fine mesh water filter - reliable protection against contamination. Leakproof pump and fuel tank for horizontal transport. Exhaust temperature sensor. The hot water high pressure cleaner HDS 5/15 UX features a highly compact, ergonomically designed upright design while providing an outstanding performance. Max. temperature 80 °C. Heating oil consumption 2.4 kg/h. Additional Krcher products available on request.

See full description
Specifications for High Pressure Cleaner HDS 5/15 UX, Pump Rate 450 L/h, Weight 76 Kg
  • Colour
    Charcoal
  • Wheel Fittings
    2 Wheels
  • Boiler Temperature
    80°C
  • Fuel Tank
    6.5L
  • Supplied
    Assembled
  • Pump Rate
    450 L/H
  • Product Type
    Cold Water High Pressure Cleaners
  • Pressure
    150bar
  • Weight
    76kg
  • Heating oil consumption, full load
    2.4kg/Hour
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome