0
1
2
3
4

High Pressure Washer K4 Classic

Order Code: ZT4906041S

£179.99 Inc VAT (20%)


Description

K 4 Classic pressure washer can be stowed effortlessly anywhere and transported easily thanks to its compact dimensions. Yet it still offers the full performance of a pressure washer. Plus, the height-adjustable aluminium telescopic handle ensures the pulling height is always comfortable. Other equipment details include the Quick Connect trigger gun, a 6-metre high-pressure hose, a Vario Power spray lance (VPS) , a dirt blaster and a water filter. What's more, the K 4 Classic, with an area performance of 30 m²/h, is ideally suited to regular cleaning of moderate levels of dirt (small cars, garden fences, bicycles, etc.) .

See full description
Specifications for High Pressure Washer K4 Classic
  • Hose Length
    6m
  • Model Number
    K4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome