0
1
2
3
4

HW1300 Pressure Washer 130 Bar 240V

Order Code: ZT3076236S

£269.99 Inc VAT (20%)


Description

Makita HW1300 Power Washer - 240V
The Makita HW1300 Power Washer gives a maximum pressure of 130 bar for optimum cleaning performance. Its lightweight design and size make it easy to store and transport. It features 2 different pressure settings depending on the application and an extremely low noise level to eliminate disruption.

Features:
Electrical 2-pressure settings
Integrated hose reel
Low Noise
Lightweight design
Series Motor
Double Insulation
Pressure adjustable spray lance
Self priming function: Water can be supplied not only from faucet but also from water storage in a bucket using self suction hose set
5m power supply cord
Max water temperature of 40°C
Comes With:
Trigger gun
Vario-Power Spray Lance
Cyclone jet nozzle
Detergent bottle
Cleaner Pin
Coupling Sleeve
10m high pressure soft hose
Water hose connector
Foam nozzle
Connector
Specification:
Input Power: 1.8 kW
Regular Pressure: 110 bar (Hi) / 80 bar (Lo)
Max Pressure: 130 bar
Max Flow: 450 l/hr
Hose Length: 10 m
Net Weight: 12.7 kg
Sound Pressure: 76 dB(A)
Sound K Factor: 2.4 dB(A)
Vibration: 4.86 m/s_
Vibration K Factor: 1.5 m/s_

See full description
Specifications for HW1300 Pressure Washer 130 Bar 240V
  • Hose Length
    10m
  • Product Type
    Pressure Washer
  • Supply Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome