K 2 Modular Pressure Washer 110 Bar 240V

Order Code: ZT4779956S

£99.99 Inc VAT (20%)


Description

The Karcher K 2 Modular Pressure Washer with Single Spray Lance and Dirt Blaster with rotating point jet eliminates dirt on vehicles, steps, garden tools and outdoor furniture in next to no time. This compact device is ideal for all occasional cleaning tasks around your property. Thanks to its low weight and the practical integrated carrying handle, you can easily transport the K 2 to wherever it is needed. The flat jet on the Single Spray Lance provided produces targeted cleaning results on contoured surfaces. The rotating jet on the Dirt Blaster provided removes even the most stubborn dirt. The Quick Connect system offers additional convenience as its quick coupling allows the high-pressure hose to be snapped in and out of the device and trigger gun easily. All supplied accessories can be easily stored on the K 2 itself.
Supplied with: 1 x Single Spray Lance.1 x Dirt Blaster Lance.1 x High-Pressure Gun.1 x 4m High-Pressure Hose. Specifications: Max. Pressure: 110 bar.Flow Rate: 360 L/hr.Max. Water Feed Temperature: 40C.Hose Length: 4m.Weight: 3.49kg (machine) , 4.56kg (with accessories) .

See full description
Specifications for K 2 Modular Pressure Washer 110 Bar 240V
  • Hose Length
    3m
  • Maximum Inlet Pressure
    110bar
  • Maximum Water Flow
    360L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome