K 3 Classic Pressure Washer 120 Bar 240V

Order Code: ZT4779960S

£119.99 Inc VAT (20%)


Description

The Karcher K 3 Classic Pressure Washer is suitable for occasional use on light dirt on garden furniture, gardening tools, bicycles and elsewhere around the home. The area performance is 25 m/h. Despite its compact proportions, the K 3 Classic still delivers the full power of a pressure washer. Plus, its aluminium telescopic handle ensures it can be stowed away to save space and is extremely portable and flexible.
Supplied with: 1 x Vario Power Spray Lance.1 x Dirt Blaster Lance.1 x G 120 Q High-pressure Gun.1 x 6m High-Pressure Hose.1 x Garden Hose AdaptorA3/4in. Specifications: Max. Pressure: 120 bar.Flow Rate: 380 L/hr.Max. Water Feed Temperature: 40C.Hose Length: 6m.Weight: 4.2kg (machine) .

See full description
Specifications for K 3 Classic Pressure Washer 120 Bar 240V
  • Maximum Water Flow
    380L/hour
  • Maximum Inlet Pressure
    120bar
  • Hose Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome