K 4 Classic Pressure Washer 130 Bar 240V

Order Code: ZT4779980S

£159.99 Inc VAT (20%)


Description

The Karcher K 4 Classic Pressure Washer has an area performance of 30 m/h, is ideally suited to regular cleaning of moderate levels of dirt (small cars, garden fences, bicycles, etc.) It can be stowed effortlessly anywhere and transported easily thanks to its compact dimensions. Yet it still offers the full performance of a pressure washer. Plus, the height-adjustable aluminium telescopic handle ensures the pulling height is always comfortable.
Supplied with: 1 x Vario Power Spray Lance.1 x Dirt Blaster Lance.1 x G 120 Q High-pressure Gun.1 x 6m High-Pressure Hose.1 x Garden Hose Adaptor A3/4in. Specifications: Max. Pressure: 130 bar.Flow Rate: 420 L/hr.Max. Water Feed Temperature: 40C.Hose Length: 6m.Weight: 4.6kg (machine) .

See full description
Specifications for K 4 Classic Pressure Washer 130 Bar 240V
  • Maximum Inlet Pressure
    130bar
  • Maximum Water Flow
    420L/hour
  • Hose Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome