K 7 Premium Smart Control Pressure Washer 180 Bar 240V

Order Code: ZT4807759S

£529.99 Inc VAT (20%)


Description

The Karcher K 7 Premium Smart Control Pressure Washer can be easily connected to a smartphone via Bluetooth. This means the user is supported through the Karcher Home Garden app with practical tips, tricks and settings for many cleaning situations and cleaning objects. The app provides useful functions such as the application consultant for even better cleaning results, assembly instructions, maintenance and care instructions, as well as the Karcher Service portal. The device has a boost mode for extra power to tackle stubborn dirt. The G 180 Q Smart Control spray gun with LCD display and the 3-in-1 Multi Jet spray lance also offer maximum control: the pressure is set directly on the spray gun or transferred to the spray gun with the help of the application consultant via the app. On the LCD display you can check which pressure level is set, whether the boost can be triggered or whether the device is still in idle mode. Compatible with the Plug 'n' Clean detergent system. Comes with a 2 year guarantee. Option to extend to 5 years by registering your product within 28 days of purchase. Supplied with: 1 x 3-in-1 Multi Jet Lance1 x G 180 Q Smart Control Spray Gun1 x Integral High-Pressure Hose Reel1 x 10m High-Pressure Hose Specifications: Max. Pressure: 180 bar.Flow Rate: 550 L/hr.Max. Water Feed Temperature: 40C.Hose Length: 10m.Weight: 17.8kg (without accessories) .

See full description
Specifications for K 7 Premium Smart Control Pressure Washer 180 Bar 240V
  • Maximum Water Flow
    550L/hour
  • Hose Length
    10m
  • Maximum Inlet Pressure
    180bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome