K3 Modular Home Pressure Washer 120 Bar 240V

Order Code: ZT4779988S

£149.99 Inc VAT (20%)


Description

The Karcher K3 Modular Home Pressure Washer is perfect for occasional use around the home and gives a sparkling shine to small garden surfaces and patios, as well as garden furniture and cars. Thanks to the Vario Power spray lance (VPS) , the water pressure can easily be adjusted to suit the surface with a simple twisting motion. The dirt blaster with rotating point jet loosens even the most stubborn dirt, and the pump is protected by a water filter for a long lifetime. The smooth-running wheels make the K 3 Home pressure washer easy to transport to wherever it is needed.
Supplied with: 1 x Vario Power Spray Lance.1 x Dirt Blaster Lance.1 x High-Pressure Gun.1 x 6m High-Pressure Hose.1 x T 1 Surface Cleaner.1 x Patio Deck Detergent 500ml. Specifications: Max. Pressure: 120 bar.Flow Rate: 380 L/hr.Max. Water Feed Temperature: 40C.Hose Length: 6m.Weight: 4.31kg (machine) , 6.76kg (with accessories) .

See full description
Specifications for K3 Modular Home Pressure Washer 120 Bar 240V
  • Maximum Water Flow
    380L/hour
  • Hose Length
    6m
  • Maximum Inlet Pressure
    120bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome