Parts Washer, Stainless Steel, With High Pressure Spray System

Parts Washer, Stainless Steel, With High Pressure Spray System

Order Code: ZT2700193S

£17,999.99 Inc VAT (20%)


Description

Parts washer, made of stainless steel, with high pressure spray system. Worktop width = 775 mm. Worktop depth = 775 mm. Max. load = 150 kg. Material = stainless steel. Product type = parts washers. Cleaning in an acidic, neutral and alkaline range. Compact design, easy to use. High cleaning power due to three dimensional nozzle system. Electrically powered rotating basket with motor guard. Effective and energy efficient. The easy to maintain high pressure spray system, equipped with a three dimensional nozzle system, ensures thorough cleaning and degreasing of tools and other parts. The system is ideal for cleaning parts in areas such as maintenance and repair, production or manufacturing. As a hot water parts washer, the HTW-II 800 is robust and ideal for single stage cleaning and degreasing. The electrically powered rotating basket and the spraying pressure ensure that the cleaners in the hot water parts washer have an optimum effect on the items being cleaned. The machine, made entirely of stainless steel, is not only powerful, but also easy and safe to operate and handle. This is also made apparent by the maintenance friendly technology and the practical equipment components. The electrically powered rotating basket and the spraying pressure ensure that the cleaners have an optimal effect on the items being cleaned. The HTW is particularly suitable for parts cleaning in maintenance, production and manufacturing. Suitable for use in: - Machinery maintenance - Engine repairs - Servicing for wheeled and tracked vehicles - Steel parts production - Degreasing before painting - Cleaning bulk materials (oils and chips) - Electronics industry - Maintenance of rail vehicles Type of dirt and residue: resin, wax, lime scale, rust, corrosion protection, solder, polishing pastes, dust, abrasion, separating agents, oil, grease, oil carbon, soot. Component geometry: parts with a cup effect, uncomplicated parts. Max. payload: 150 kg. Inside mesh basket diameter: 775 mm. Max. operating temperature: 85 °C. Maximum filling quantity: 150 l. Power supply: 400 V, 50 Hz. Total weight of the cleaning system without tank filling: 280 kg.

See full description
Specifications for Parts Washer, Stainless Steel, With High Pressure Spray System
  • Product Type
    Parts Washers
  • Material
    Stainless Steel
  • Worktop Width
    775mm
  • Load Capacity
    150kg
  • Worktop Depth
    775mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome