Poseidon 3-26 XT Pressure Washer 230V

Order Code: ZT1030825X

£739.99 Inc VAT (20%)

Currently unavailable

Description

Poseidon 3
Semi-professional mobile cold water pressure washer, combining high performance level for increased cleaning efficiency, ergonomic design and robustness for superior everyday cleaning. Designed for everyday use by tradesmen, on small construction sites, hobby and milk farms or in rental.
Voltage: 230V.
Motor rated power: 3kW.
Pistons: 3 stainless.
Max. water flow: 570ltr/hr.
Pump pressure: 150bar.
Hose length: 15m.
Max. inlet temp.: 60°C.
Dimensions (L x W x H): 400 x 400 x 1020mm.
Weight: 34.5kg.

See full description
Specifications for Poseidon 3-26 XT Pressure Washer 230V
  • Supply Voltage
    230V
  • Maximum Operating Pressure
    150bar
  • Motor Rating
    3W
  • Overall Width
    400mm
  • Hose Length
    15m
  • Maximum Water Temperature
    60°C
  • Overall Length
    1020mm
  • Flow Rate
    570L/hour
  • Overall Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome