0
1
2
3
4
5
6
7

Pressure Washer 290 Bar 900L/Hr 10HP Diesel

Order Code: ZT1228087P

£1,999.99 Inc VAT (20%)


Description

Diesel powered pressure washer with electric and recoil starting. Offers high pressure and high flow with diesel economy. Ideal for commercial applications with 5m pressure hose, 1m gun and lance and five interchangeable nozzles. Low-pressure liquid detergent injection system. Safety latch on trigger, automatic low-oil engine shutdown and thermal pump relief valve reduce risk of misuse and equipment damage. Pneumatic tyres.

Specifications for Pressure Washer 290 Bar 900L/Hr 10HP Diesel
  • MFR Part No.
    PWDM3600
  • Maximum Operating Pressure
    290bar(4205psi)
    290bar
  • Flow Rate
    900L/hr
  • Hose Length
    5m
  • Maximum Inlet Temperature
    50°
  • Engine Capacity
    418cc
  • Nozzle
    0°, 15°, 25°, 40° Fan & Detergent
  • Fuel Tank
    7L
  • Noise Level
    116dBA
  • Fuel Consumption
    1.7-2.3L/hr
  • Engine Power
    10hp
  • Starting Method
    Recoil/Electric
  • Weight
    100kg
  • Manifold Pressure
    250bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome