0
1
2
3
4
5

Pull Along Pressure Washer 140bar with TSS

Order Code: ZT1426790S

£159.99 Inc VAT (20%)


Description

Lightweight and powerful unit, designed for domestic and light trade use.
Ideal for a range of applications including cleaning vehicles, patios, decking, motorbikes and barbecues.
Fitted with a powerful 1800W motor with 400L water flow per hour and a maximum pressure output of 140bar.
Includes Total Stop System.
Fitted with accessory storage to ensure unit stays clutter-free and mobile.
Supplied with 5m hose, spray gun and lance.
Sits on two castor wheels and two fixed wheels for easy manoeuvrability.
Rotablast option available with purchase of PWA02 (Rotablast Lance) and PW2500.32 (Compatible Pressure Gun).

See full description
Specifications for Pull Along Pressure Washer 140bar with TSS
  • MFR Part No.
    PW2000PA
  • Hose Length
    5m
  • Flow Rate
    400L/hr
  • Maximum Operating Pressure
    140bar(2030psi)
    140bar
  • Weight
    10kg
  • Noise Level
    70.3dBA
  • Rated Pressure
    100bar
  • Nozzles
    Variable
  • Motor Power
    1800W
  • Supply Voltage
    230V - 13A
  • IP Rating
    13A
  • Rotablast Nozzle
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome