Quadro 1200 Tst Cold High-Pressure Washer & Dirtkiller Lance 220 Bar 415V Each

Order Code: ZT2428045S

£4,199.99 Inc VAT (20%)

Currently unavailable

Description

Kranzle Quadro 1200 TST Cold High-Pressure Washer & Dirtkiller Lance 220 Bar 415 is an excellent design, and a very powerful pressure washer running on 3-Phase power supply (415 volt), designed with a large 16 litre water break tank and great stability.This is a monster of a machine! Making it fantastic for cleaning plant and heavy machinery as well as so many other demanding cleaning tasks.Durable design for industrial and commercial use.
- Integrated Hose Drum, practical design and features a longer length high-pressure hose complete with folding crank - Integrated water tank, prevents damage to the high-pressure pump caused by a lack of water - Rota-Mold-Chassis, virtually indestructible - Pressure regulation, fully adjustable control allows operating pressures to be set to suit any task - Total-stop system with delayed motor cut-off, auto-shutdown feature improves seal life-span and reduces power consumption - Cleaning agent intake, injector system for dispensing of cleaning agents
Technical Data:
- Operating pressure adjustable bar / MPa: 30-180 / 3-18 - Max. admissible overpressure bar / MPa: 200 / 20 - Connected load, V / ~ / Hz / A: 400 / 3 / 50 / 12 - Motor speed Rpm: 1400 - Water output l/min & l/h: 19 / 1140 - Power intake / Power output kW: 7.5 / 5.5 - Volume water tank l: 16 - Power supply cable, m: 7.5 - Dimensions (L x W x H) mm: 770 x 570 x 990 - Weight (kg): 89
Equipmnt:
- Steel braided high-pressure hose (m) 20 - Trigger gun with safety catch - Stainless steel lance with flat jet nozzle - Hose drum

See full description
Specifications for Quadro 1200 Tst Cold High-Pressure Washer & Dirtkiller Lance 220 Bar 415V Each
  • Size
    220 Bar
  • Colour
    Blue
  • Product Type
    Pressure Washers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome