0
1
2

Rapid 240V All-Stainless Industrial Pressure Washer (Total Stop) with Commercial Foam System

Order Code: ZT3373250S

£2,299.99 Inc VAT (20%)


Description

The V-TUF RAPID-SSC is best known for being a premium, compact, robust, reliable, stainless steel industrial cold water mobile pressure washer that is simple to operate, with a high performance commercial FOAM system. This delivers the performance to successfully deliver excellent cleaning results, with the foam giving optimum performance to your cleaning detergents, to perform a huge range of all demanding complex cleaning tasks.



Benefits:

• Low Revving Pump & Motor - Longer Longevity - Minimal Maintenance.

• Heavy-Duty Pump & Unloader Valve.

• Commercial FOAM system to give optimum performance to your cleaning detergents and no need to decant chemicals, which keeps you compliant to COSHH health and safety standards.

• Triplex Pump - Sucks From Tank/IBC.

• Inlet Filter.

• Chemical Injection.

• Tough, Robust Stainless Steel Chassis & Frame.

• 10" Puncture Proof Wheels.

• CollaPSIble Handle Easy Transportation on Sites & In Vehicles.

• TSS (Total Stop System) - Auto Motor Switch 30 seconds after Trigger is Released (Greatly Increases Pump Life) .

Size 100 Corrosion Resistant motor
V-TUF Super Series XHDM300SS
The RAPID SSC has a sturdy body, with very reliable components, making it great for professional cleaning of machinery and maintenance tasks in construction, agriculture, contract cleaning and manufacturing.

With a very tough, robust stainless-steel chassis, and rigid heavy-duty stainless-steel surround cover, makes the RAPID-SSC resistant to corrosion and cleaning agents. The RAPID-SSC has been designed for use by professionals cleaning greasy dirt and oily residue, that is caused by engine leaks or often found in factories.



The RAPID SSC power washer has been designed with the user in mind, that is why V-TUF pressure washers offer all the features and benefits of industrial cleaning capabilities to clean the dirtiest of areas. From cleaning a dirty manure filled animal barn, to a dusty digger, the RAPID-SSC will leave whatever you are cleaning looking absolutely spotless.



The V-TUF RAPID-SSC240 Ultra High Pressure Power Washer is designed to make light work of heavy-duty tasks like facades, wall and pavement cleaning; plaster, render and mortar removal; plant equipment cleaning and roof cleaning:







Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for Rapid 240V All-Stainless Industrial Pressure Washer (Total Stop) with Commercial Foam System
  • Material
    Stainless Steel
  • Supply Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome