Rapid PTR21200 Petrol Engine Static Hot Water Washer

Order Code: ZT2420053S

£10,299.99 Inc VAT (20%)


Description

The RAPID PTR21200 HOT Static Steam Cleaner is a compact, 15HP petrol engine driven hot water high pressure washer 200BAR (3000PSI) at 21 litres per minute.
It comes with heavy duty galvanized steel tubular frame with crane attachment points. Stainless steel covers, and easy to use control panel. The unit is key start but can also be easily pull cord started if needed. The motor and boiler unit are independently rubber mounted which make a very smooth-running unit with very little vibration. This is ideal for van mounting.
The RAPIDPTR21200 engine will automatically rev up when working but will run on idle when the spray gun is not in use. This reduces noise, reduces running costs, and saves fuel.
Due to the RAPIDPTR21200 excellent combination of pressure and flow, with the ability to reduce flow and maintain pressure, or reduce pressure and flow makes it an ideal specialist machine with the ability to set as a general all-rounder. This is a popular choice for property cleaning (including soft wash cleaning technology), fleet wash, graffiti removal, chicken house cleaning contractors.

See full description
Specifications for Rapid PTR21200 Petrol Engine Static Hot Water Washer
  • Weight
    200kg
  • Power Type
    Petrol
  • MFR Part No.
    RAPIDPTR21200
  • Material
    Stainless Steel
    Galvanized steel
  • Product Type
    Static Hot Water Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome