Rapid SSC XL 415v M28021 17HP Pressure Washer 280 Bar 21 LPM

Order Code: ZT5144720S

£5,199.99 Inc VAT (20%)


Description

Rapid SSC XL 415v M28021 (17HP) Cold Stainless Steel Pressure Washer 280 Bar 21 LPM.
Features
• V-TUF DPS (Digital Protection System) ,
• Fully Stainless Steel - Corrosion Resistant.
• Easy and Simple To Use.
• Excellent Cleaning Performance & Results.
• Compact, Tough, Robust, Powerful & Reliable
• Air Cooled Corrosion-resistant motor
• Easy To Manoeuvre & Transport.
• 415v 280BAR - Perfect For Demanding Cleaning Jobs
• Flow: 21lt/min
• V-TUF Super Series XHDM700SS Pump
• Robust & Simple Electronics
• New tufGUN350 with QR & 900mm Stainless lance
• Made in EU

See full description
Specifications for Rapid SSC XL 415v M28021 17HP Pressure Washer 280 Bar 21 LPM
  • Product Type
    Pressure Washer
  • Material
    Stainless Steel
  • Supply Voltage
    415v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome