0
1
2
3

Rapid VSCF 415V Hot Water Pressure Washer 2200PSI + Foam System

Order Code: ZT3373158S

£4,999.99 Inc VAT (20%)


Description

V-TUF RAPID VSC 415 volt hot water pressure washer, with a performance of 2200PSI (150BAR) ; 15 litres per minute on 415 volt electric supply.



The VSC has a super heavy duty design, and is 100% STAINLESS STEEL covered - It has a COMPACT SPACE SAVING design to fit into most vehicles which makes it a popular choice for hire and contract cleaning companies or someone wanting the best value for money.



The V-TUF RAPID VSC machine is easy to maintain with spare parts at prices which make it economical to run or adapt to different cleaning situations. The V-TUF RAPID VSC is a winner in many areas where water pressures may not be sufficient and cause problems with most hot water machines. This machine can be easily used on suction too if you purchase the water suction kit - (see ‘USEFUL ATTACHMENTS’ tab below) .



The V-TUF RAPID VSC has NO expensive electric printed circuit boards (PCB's) to go wrong and an excellent design to protect the electrics from water ingress. It has a low revving pump motor unit - for increased pump and seal life



….an all-round winner! VTUF RAPID VSC 415 offers you the following advantages and benefits:

Quieter running - Sound Level : up to 10% less than some of its competitors

Tough, easy running pump - The proven V-TUF XHDM161 low revving European pump is 160 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent.

The XHDM161 pump is lubricated with top specification V-TUF PRESSURE LUBE (PL500) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.

Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach.

Adjustable temperature control and cold water switch.

High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.

The simple strategically placed control panel is easy to operate and has IP56 electric protection.

Automatic stop and start – which increases pump seal life.

Low water burner Cut-Out - reducing expensive damage from water shortage.

Safety pressure valve : visible and direct on the pump (following all European regulations) .

Lance storage holder on the side of the cover.

Electric fuel pump for low fuel protection

4 x 10" large robust wheels – ideal for rough terrain

Quick release KTQ 350 bar Optigun lance system with 10m of hose and Opti-spare ® 10m KWIK-SWIVEL coupling system,

Chemical injection system.

Delivery time: 3 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.



The V-TUF RAPID VSC 415 is a well-loved machine because the compact design does not hamper performance or durability. Height: 720mm; Width: 660mm; Length: 990mm.

See full description
Specifications for Rapid VSCF 415V Hot Water Pressure Washer 2200PSI + Foam System
  • Product Type
    Hot Water Pressure Washer
  • Material
    Stainless Steel
  • Supply Voltage
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome