0
1
2
3
4

Rapid VTS 1520HPC Mobile Hot Pressure Washer 415V 200Bar 15L/min

Order Code: ZT3373145S

£4,599.99 Inc VAT (20%)


Description

The VTUF The RAPIDVTS1520HPC stainless steel built pressure washer has been developed by the user to satisfy the requirements for the ideal hot pressure washer for high performance efficient cleaning on 415 volt electric supply. Performance: High flow 15 litres per minute; 3000PSI (200BAR) on 415 volt electric supply. The RAPID VTS 15200HPCs 100% 304 STAINLESS STEEL CONSTRUCTION (chassis, cover, water tank and boiler housing) makes it one of the toughest and corrosive resistant machines. The VTUF RAPID VTS 15200HPC has a high pressure chemical feature to give the detergent deep penetration in to dirt and grease. Hot water cleaning combined with high water flow makes tough cleaning tasks light work! A Farmers Fav

Highly efficient large vertical stainless case boiler. Delivery time: 10 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start. VTUF The RAPID VTS1520 HPC offers you the following advantages and benefits: Quieter running - Sound Level - Sound Level : up to 10% less than some of its competitors Tough, easy running pump - The proven V-TUF XHDM400SS low revving European pump is 200 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent. The XHDM400SS pump is lubricated with top specification V-TUF PRESSURE LUBE (PL500) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine. Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach. High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion. The simple but robust stainless steel control panel is easy to operate and maintain with clear visible warning lights. The control circuit is a safe 24 volt low tension electrical control with IP56 electric protection. VTUF DPS (Digital Protection System) means: Delayed Auto stop (30 second delay stop motor with immediate start) reduces wear on motor and pump The machine will shut down after 1 hour is not used safety and reduced fire risk Low Water Cut-Out - reducing expensive damage from water shortage. Air-cooled Motor - The machine will stop if the motor over heats Water leak detection shut off - reducing unnecessary wear and expense. Safety pressure valve : visible and direct on the pump (following all European regulations) Stainless steel double lance holder on both sides of the cover. Low Fuel Cut Out - to prevent damage to the fuel system Complete machine safety shut down if the unit is not used for an hour 4 x large robust wheels ideal for rough terrain Quick release KTQ 350 bar tufGUN lance system with 10m of 3/8 hose and DURAKLIX 10m MSQ Heavy Duty coupling system, Chemical injection system with Micro-Controllable Detergent flow regulator XHDM400SS Pump service kits: SEAL 4 ; Burner Nozzle T6.1.3580H FEATURES: Low Rev Motor With Thermal Protection Fuel, Water and detergent protection filters 3 Second delayed boiler star up. Low Water Cut-Out. Low Fuel Cut Out Complete machine shut down (1Hr No use) Power, Fuel, Water, Shutdown mode dashboard 100% Stainless Steel Protective Cover 100% 304 Stainless Steel Chassis - with crane attachment points 4 large robust wheels for tough terrain Large 24ltr easy fill, removable fuel tank. Large High efficiency double pass heat exchanger Chemical injection system Steam stage (Optional) SUPER SERIES Crank shaft pump with ceramic and brass and components. Excellent spares availability. Low rev Auto Stop/Start motor. Bypass valve & safety valve Pressure gauge. Burner control with flow switch and thermostat 24v low tension control system. APPLICATIONS: AGRICULTURE HYGIENE - SHED & STORE CLEANING - The ideal tool for effective results, water saving, and multiple effective functions. The video links below show some examples of this. See VIDEO of V-TUF RAPID VTS HOT & accessories cleaning in Agriculture See VIDEO of V-TUF sludge pump, long cast lance and steam hood in action Recommended accessories purchased with this machine for AG HYGIENE The V-TUF SLUDGE PUMP for puddle and drain clearing The V-TUF LONG CAST LANCE cleaning & mist sanitising The V-TUF COMMERCIAL FOAM KIT See VIDEO on the V-TUF foaming action The V-TUF 50m high pressure hose reel trolley kit The V-TUF KTQM SSQF LANCE The V-TUF SSQ SWIVEL END The V-TUF STEAM HOOD

See full description
Specifications for Rapid VTS 1520HPC Mobile Hot Pressure Washer 415V 200Bar 15L/min
  • MFR Part No.
    RAPIDVTS1520HPC
  • Voltage
    415V ac
  • Flow Rate
    900L/hour
  • Supply Voltage
    415V
  • Material
    304 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome