Rapid VTS1208HPC XL Mobile Hot Site Pressure Washer 110V, 80BAR, 12L/Min - High Temperature

Order Code: ZT2420106S

£4,299.99 Inc VAT (20%)


Description

The VTUF The RAPIDVTS1208HPC stainless steel built pressure washer has been developed by the user to satisfy the requirements for the ideal hot pressure washer for high performance efficient cleaning on 110 volt electric supply. Performance: High flow 12 litres per minute; 1450PSI (80BAR) on 110 volt electric supply. The RAPID VTS 1208HPC’s 100% STAINLESS STEEL CONSTRUCTION (chassis, cover, water tank and boiler housing) makes it one of the toughest and corrosive resistant machines. The VTUF RAPID VTS XL has a high pressure chemical feature to give the detergent deep penetration in to dirt and grease. Hot water cleaning combined with high water flow makes tough cleaning tasks light work!

Highly efficient large vertical stainless case boiler.

Delivery time: 2 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.
VTUF The RAPID VTS1208 HPC offers you the following advantages and benefits:
Quieter running - Sound Level - Sound Level : up to 10% less than some of its competitors
Tough, easy running pump - The proven V-TUF XHDM300SS low revving European pump is 200 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent.
The XHDM300SS pump is lubricated with top specification V-TUF PRESSURE LUBE ( PL500 ) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.
Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach.
High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.
The simple but robust stainless steel control panel is easy to operate and maintain with clear visible warning lights. The control circuit is a safe 24 volt low tension electrical control with IP56 electric protection.
VTUF iDPS (Digital Protection System) means:

The machine will shut down after 1 hour is not used – safety and reduced fire risk
Low Water Cut-Out - reducing expensive damage from water shortage.
The machine will stop if the motor over heats
Water leak detection shut off - reducing unnecessary wear and expense.
Safety pressure valve : visible and direct on the pump (following all European regulations).
Double lance holder on both sides of the cover.
Low Fuel Cut Out - to prevent damage to the fuel system
4 x large robust wheels – ideal for rough terrain
Quick release KTQ 350 bar Optigun lance system with 10m of hose and DURAKLIX ® 10m MSQ Heavy Duty coupling system,
Chemical injection system with Micro-Controllable Detergent flow regulator
XHDM300SS Pump service kits:

See full description
Specifications for Rapid VTS1208HPC XL Mobile Hot Site Pressure Washer 110V, 80BAR, 12L/Min - High Temperature
  • MFR Part No.
    RAPIDVTS1208HPC
  • Product Type
    Mobile Pressure Washers
  • Voltage
    110V ac
  • Flow Rate
    720L/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome