0
1
2
3
4

Rapid VTS1210HPCXL Mobile Hot Pressure Washer 240V 100Bar 12L/min High Temperature

Order Code: ZT3373106S

£4,299.99 Inc VAT (20%)


Description

The VTUF The RAPIDVTS1210HPC stainless steel built pressure washer has been developed by the user to satisfy the requirements for the ideal hot pressure washer for high performance efficient cleaning on 240 volt electric supply. Performance: High flow 12 litres per minute; 1450PSI (100BAR) on 240 volt electric supply. The RAPID VTS 1210HPCs 100% STAINLESS STEEL CONSTRUCTION (chassis, cover, water tank and boiler housing) makes it one of the toughest and corrosive resistant machines. The VTUF RAPID VTS 12100HPC has a high pressure chemical feature to give the detergent deep penetration in to dirt and grease. Hot water cleaning combined with high water flow makes tough cleaning tasks light work!

Highly efficient large vertical stainless case boiler. Delivery time: 2 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start. VTUF The RAPID VTS1210 HPC offers you the following advantages and benefits: Quieter running - Sound Level - Sound Level : up to 10% less than some of its competitors Tough, easy running pump - The proven V-TUF XHDM300SS low revving European pump is 200 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent. The XHDM300SS pump is lubricated with top specification V-TUF PRESSURE LUBE (PL500) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine. Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach. High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion. The simple but robust stainless steel control panel is easy to operate and maintain with clear visible warning lights. The control circuit is a safe 24 volt low tension electrical control with IP56 electric protection. VTUF iDPS (Digital Protection System) means: Delayed Auto stop (30 second delay stop motor with immediate start) reduces wear on motor and pump The machine will shut down after 1 hour is not used safety and reduced fire risk Low Water Cut-Out - reducing expensive damage from water shortage. The machine will stop if the motor over heats Water leak detection shut off - reducing unnecessary wear and expense. Safety pressure valve : visible and direct on the pump (following all European regulations) Double lance holder on both sides of the cover. Low Fuel Cut Out - to prevent damage to the fuel system 4 x large robust wheels ideal for rough terrain Quick release KTQ 350 bar Optigun lance system with 10m of hose and DURAKLIX 10m MSQ Heavy Duty coupling system, Chemical injection system with Micro-Controllable Detergent flow regulator XHDM300SS Pump service kits: SEAL KIT VTPKIT135 VALVE KIT VTPKIT2 Other Features 100% 304 Stainless Steel Chassis - with crane attachment points Large 24ltr easy fill, removable fuel tank. Chemical injection system. Bypass valve & safety valve Pressure gauge. Burner control with flow switch and thermostat 24v low tension control system.

See full description
Specifications for Rapid VTS1210HPCXL Mobile Hot Pressure Washer 240V 100Bar 12L/min High Temperature
  • Weight
    140kg
  • Height
    870mm
  • Maximum Operating Pressure
    100bar
  • Width
    730mm
  • Voltage
    240V ac
  • Length
    1180mm
  • MFR Part No.
    RAPIDVTS1210HPC
  • Power Type
    Diesel
  • Maximum Water Temperature
    150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome