Rapid VTS2115HPC 150bar 21L/Min XL Mobile Hot Pressure Washer 415V (3 Phase) High Pressure Chemical

Order Code: ZT2420001S

£4,699.99 Inc VAT (20%)


Description

The VTUF The RAPID VTS 21150HPC HIGH FLOW stainless steel built pressure washer has been developed by the user to satisfy the requirements for the ideal hot pressure washer for removal of bulky or heavy dirt. Performance: High flow 21 litres per minute; 2200PSI (150BAR) on 415 volt electric supply. The RAPID VTS 21150HPC’s 100% 304 STAINLESS STEEL CONSTRUCTION (chassis, cover, water tank and boiler housing) makes it one of the toughest and corrosive resistant machines. The VTUF RAPID VTS 21150HPC has a high pressure chemical feature to give the detergent deep penetration in to dirt and grease. Hot water cleaning combined with high water flow makes tough cleaning tasks light work!

Highly efficient large vertical stainless case boiler.

Delivery time: 10 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.
VTUF The RAPID VTS 21150HPC offers you the following advantages and benefits:
Quieter running - Sound Level - Sound Level : up to 10% less than some of its competitors
Tough, easy running pump - The proven V-TUF XHDM450 low revving European pump is 200 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent.
The XHDM450 pump is lubricated with top specification V-TUF PRESSURE LUBE ( PL500 ) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.
Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach.
High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.
The simple but robust stainless steel control panel is easy to operate and maintain with clear visible warning lights. The control circuit is a safe 24 volt low tension electrical control with IP56 electric protection.
V-TUF DPS (Digital Protection System) means:
Delayed Auto stop (30 second delay stop motor with immediate start) – reduces wear on motor and pump
The machine will shut down after 1 hour is not used – safety and reduced fire risk
Low Water Cut-Out - reducing expensive damage from water shortage.
The machine will stop if the motor over heats
Water leak detection shut off - reducing unnecessary wear and expense
Safety pressure valve : visible and direct on the pump (following all European regulations).
Stainless steel double lance holder on both sides of the cover.
Low Fuel Cut Out - to prevent damage to the fuel system
Complete machine safety shut down if the unit is not used for an hour
4 x large robust wheels – ideal for rough terrain
Quick release KTQ 350 bar Optigun lance system with 10m of hose and Opti-spare ® 10m KWIK-SWIVEL coupling system,
Chemical injection system with Micro-Controllable Detergent flow regulator.

See full description
Specifications for Rapid VTS2115HPC 150bar 21L/Min XL Mobile Hot Pressure Washer 415V (3 Phase) High Pressure Chemical
  • Product Type
    Mobile Pressure Washers
  • MFR Part No.
    RAPIDVTS2115HPC
  • Voltage
    415V ac
  • Flow Rate
    1260L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome