0
1
2
3
4

RapidMSH110V Professional Hot Water Industrial Mobile Pressure Washer 100Bar 8L/min

Order Code: ZT3373214S

£3,299.99 Inc VAT (20%)


Description

The V-TUF RAPIDMSH 110V Hot Water Medium Duty Pressure Washer is popular forcleaning tasks tackling large amounts of grease, oil, dirt, or stubborn dirt. The RAPIDMSH steam cleaner swiftly lifts all deep-rooted thick sludge, dirt, and grime from all hard surfaces. Recommendedusage 3 Hours Per Day.



With a solid steel chassis, and stainless-steel cover, the RAPIDMSH Industrial Mobile Pressure Washer is rugged, durable, compact, which is why contract cleaners enjoy using this machine for use in all industries, mainly used on construction sites where only 110V is allowed.

Why Buy?:
Superb Cleaning Performance.
Thermostat - Full Control of Temperature.
Minimal Long-Term Maintenance.
Energy Efficient & Low OnEmissions.

Simple Electric Circuits



The V-TUF RAPIDMSH hot water electric pressure washer offers a time saving of up to 35% with drastically improved cleaning results compared to a cold-water model. Cleaning using hot water offers optimises the cleaning process by allowing you to use less chemical, as well as impressive cleaning results.



Oils & Greases are known to be hard to clean, especially in food factories, but using Hot water softens congealed oil and grease and radically improves emulsification, making it very easy to efficiently remove, clean, and sanitise.



Hot-Water Cleaning Removes Grime & Grease Quicker Than An Equivalent Cold-Water Machine With the same pressure and flow rate- With Quicker Drying Time.



Features:

The pump is lubricated with top specification V-TUF PRESSURE LUBE (PL500) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.

Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach.

Adjustable temperature control and cold water switch.

High efficiency double pass heat exchangeroffers you hotter water while using less fuel and clean combustion.

The simple strategically placed control panel is easy to operate and has IP56 electric protection.

Manual start stop for better control.

Low water burner Cut-Out - reducing expensive damage from water shortage.

Safety pressure valve: visible and direct on the pump (following all European regulations) .

Lance storage holder on the side of the cover.

Mechanical Fuel pump.

4 x large robust wheels ideal for rough terrain

Quick release KTQ 350 bar Optigun lance system with 10m 3/8 Jetwash High Pressure HoseDuraKlix coupling system.

Chemical injection system.

2800 RPMIndustrial Motor with Thermal Protection.
24 Litre Easy-Fill Removable Fuel Tank.
Minimal Long-Term Maintenance & Running Costs.
Delivery time: 3 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.



Thanks to its compact, and sturdy build, the V-TUF RAPID-MSH is best known for tackling the most difficult mounds of dirt.
With its large integrated handle, it is much easier to manoeuvre, and with a front bar to protect the front components on the steam cleaner. The large puncture-proof, rugged wheels ensure maximum mobility over all types of floors.

Weed-killing with hot water.

Turn on the Boiler
Set the Thermostaton 100oC,
Remove Your Chemical Pipe From any Chemical containers
Twist The End Of Your Lance To Low Pressure Mode
Start Showering Weeds With Hot Water
Weed control is essential for maintaining roads, buildings, public spaces, crops etc.

Conventional Weed control methods use hazardous chemicals.

V-TUF Thermal Weed Control

V-TUF Thermal Weed Control is ENVIRONMENTALLY SAFE and VERY EFFECTIVE.
V-TUF Thermal Weed Control uses hot water to break the interactions in proteins and denature them.
V-TUF Thermal Weed Control uses hot water to conduct the heat treatment right down to the roots. Other steam or hot-air methods are only effective above the surface.
V-TUF Thermal Weed Control delivers a consistent flow of optimum-temperature thermal treatment water. (Approximately 90oC) .
V-TUF Thermal Weed Control weakens the weed with every treatment. 3-4 treatments are recommended in the first year. Fewer treatments will be required in subsequent years.
V-TUF Thermal Weed Control employs soft wash technology to prevent damage to delicate substrates.
For best results perform treatment during the afternoon as thermal treatment is more effective on weeds that have maximum water absorption. The best season is early Spring when most weeds are young.

Results visible in 3-4 days. Repeat process where weeds are more established.



Industries:
Construction & Building Sites, Hire & Rental, Car Parks, Parks & Public Walkways, Facilities Management, Manufacturing & Beverage, Heavy Industry, Contract Cleaners, Warehousing & Distribution, Agriculture, Schools & Education Centres, Hospitals.


Areas of Application:
Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc.Cement PlantFoundries, National Multi-Storey Car Parks, Tractors, Harvesters, Cultivators, Ploughs & Trailers, Cattle Barns, Building & Floor Restoration Services, Drain Blasting & Cleaning, Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, Driveways, Paths & Patios, Boats, Yachts & Ships.

See full description
Specifications for RapidMSH110V Professional Hot Water Industrial Mobile Pressure Washer 100Bar 8L/min
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome