0
1
2

RapidSSC415V 20015 All-Stainless Industrial Mobile Pressure Washer 3000PSI 200Bart 15L/min (with Total Stop)

Order Code: ZT3373046S

£2,299.99 Inc VAT (20%)


Description

The V-TUF RAPID-SSC415V industrial power washer is best known for being a premium, compact, robust, reliable, stainless steel industrial cold water mobile pressure washer that is simple to operate, and delivers the performance to successfully deliver excellent results, to perform a huge range of all demanding complex cleaning tasks. Features & Benefits: Low Revving Pump & Motor - Longer Longevity - Minimal Maintenance. Heavy-Duty Pump & Unloader Valve. Triplex Pump - Sucks From Tank/IBC. Adjustable Pressure & Flow. Tough, Robust Stainless Steel Chassis & Frame. 10" Puncture Proof Wheels - Easy to Transport Over Uneven Surfaces. CollaPSIble Handle Easy Transportation on Sites & In Vehicles. TSS (Total Stop System) - Auto Motor Switch Off When Trigger is Released (Greatly Increases Pump Life) Strategically Installed Electric Components - Increases Reliability For Use In Wet Environments. Thermal Protection Valve - Increases Longevity. With a very tough, robust stainless-steel chassis, and rigid heavy-duty stainless-steel surround cover, makes the RAPIDSSC resistant to corrosion and cleaning agents. The RAPIDSSC has been designed for use by professionals cleaning greasy dirt and oily residue, that is caused by engine leaks or often found in factories. The RAPID SSC power washer has been designed with the user in mind, that is why V-TUF pressure washers offer all the features and benefits of industrial cleaning capabilities to clean the dirtiest of areas. From cleaning a dirty manure filled animal barn, to a dusty digger, the RAPID-SSC will leave whatever you are cleaning looking absolutely spotless. The V-TUF RAPIDSSC415V Ultra High Pressure Power Washer is designed to make light work of heavy-duty cleaning tasks like facades, wall and pavement cleaning; plaster, render and mortar removal; plant equipment cleaning and roof cleaning, and much more.. Industries:
Construction & Building Sites, Hire & Rental, Car Parks, Parks & Public Walkways, Facilities Management, Manufacturing & Beverage, Heavy Industry, Contract Cleaners, Warehousing & Distribution, Agriculture, Schools & Education Centres, Hospitals.
Areas of Application:
Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. Cement Plant Foundries, National Multi-Storey Car Parks, Tractors, Harvesters, Cultivators, Ploughs & Trailers, Cattle Barns, Building & Floor Restoration Services, Drain Blasting & Cleaning, Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, Driveways, Paths & Patios, Boats, Yachts & Ships.

See full description
Specifications for RapidSSC415V 20015 All-Stainless Industrial Mobile Pressure Washer 3000PSI 200Bart 15L/min (with Total Stop)
  • Voltage
    415V ac
  • MFR Part No.
    RAPIDSSC415V-20015
  • Flow Rate
    900L/hour
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome