0
1

SIP CW4000 Pro Plus Electric Pressure Washer

Order Code: ZT1194512P

£739.99 Inc VAT (20%)


Description

The SIP CW4000 Pro Plus Electric Pressure Washer offers versatility through variable pressure output and water flow rate, ideal for a range of applications including commercial demands, durability through a brass-headed Triplex crankshaft pump and slow-running brushless induction motor.

As elsewhere across the SIP CW range, the 4000 Pro Plus is built with Total Stop, which stops power when not in use for lower energy use and higher savings.

• 2175psi (150bar) max. pressure and 540ltr/hr flow rate
• 1450rpm 4-pole slow-running brushless induction motor for longer life
• Heavy-duty brass-headed Triplex crankshaft pump for high durability
• Total Stop function stops power when the machine is not in use, for reduced energy consumption, higher cost savings, and reduced pump wear and tear
• 10mtr heavy-duty hose and steel lance with adjustable nozzle
• Integrated 1.8ltr detergent tank and adjustable regulator
• Extra-large wheels for movement on uneven terrain
• Heavy-duty stainless steel valves
• Ideal for commercial applications
• SIP 2-Year Standard Silver Warranty
• Designed in Italy

*EWP (Equivalent Working Pressure) with turbo nozzle/lance action.

See full description
Specifications for SIP CW4000 Pro Plus Electric Pressure Washer
  • MFR Part No.
    08978
  • Maximum Operating Pressure
    2175psi (150 bar)
  • Input Supply
    230v (13A)
  • Motor Power
    2800W
  • Detergent Tank
    1.8L
  • Flow Rate
    Up to 540L/hr
  • Maximum Inlet Pressure
    Variable 2175psi (150bar)
  • Hose Length
    10mtr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome