TeleLANCE Extendable Lance 1.5-4m with Belt & Gutter Cleaner (V3, V5, V7)

Order Code: ZT5144710S

£199.99 Inc VAT (20%)


Description

TeleLANCE Extendable Lance for Pressure Washers 1.5 to 4 Metres comes with Belt & Gutter Cleaning Attachment - to Fit V3, V5, V7.
V-TUF HIGH PRESSURE EXTENDABLE TELESCOPIC LANCE – “the safe option when cleaning at height!”

Comes with detachable cleaning end tube (M22M x SSQ F)
Comes with a gutter cleaning ‘U’ tube end. (M22M x SSQ F)
M22F coupling outlet
Quick release jet connection – SSQ type
Comes with support belt
275 Bar max pressure
30 Lpm max flow
90°C max temperature
Fibreglass & aluminium construction
High pressure gun – 3/8F inlet & M22M & MSQ MALE adaptors supplied.
Please note: You will need to purchase the correct adaptor to fit your high pressure hose.
Note: Due to product development, specifications can change without notice and images are for illustration only. E&OE
Ideal for cleaning conservatories, orangeries, cladding, gutters, roofs, solar panels, stone and brickwork. Large vehicles such as lorries, trucks, coaches, busses, trains, trams, large plant, machinery, boats, yachts, ships, and aeroplanes. Just make sure you have the right attachments for the task at hand such as V-TUF surface cleaners, soft wash kits, turbo nozzles, chemicals and detergents. For mossy roofs use with V-TUF D-GREEN.

Common wearing parts:

Telescopic end coupling set: 1x MFB12/06 ; 1x MFB06/04 ; 1x W6 ; 1x B14.1014
'U' Lance for gutter cleaning: 1x T2.059U ; 1x B14.1111 ; 1x B14.9180SS
Lance for forward cleaning: 1x T2.059 ; 1x B14.1111 ; 1x B14.9180SS

See full description
Specifications for TeleLANCE Extendable Lance 1.5-4m with Belt & Gutter Cleaner (V3, V5, V7)
  • Product Type
    Extendable Lance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome