Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Pressure Washers
Electric Pressure Washers
Universal Aquatak 135 Corded Pressure Washer
By Bosch
Order Code:
ZT2424958S
£188.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
188.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/electric-pressure-washers/universal-aquatak-135-corded-pressure-washer/p/ZT2424958S
Add to quotation
View all Electric Pressure Washers
Description
Universal Aquatak 135 Corded Pressure Washer
Specifications
Specifications for Universal Aquatak 135 Corded Pressure Washer
Hose Length
7 M
Cable Length
5 M
Depth
333mm
Maximum Water Temperature
40°
Weight
7.9kg
Width
761mm
Height
420mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome