V3-240 X2 150Bar 7.5 Liter/min Pressure Washer Patio & Car Cleaner Kit

Order Code: ZT5144691S

£309.99 Inc VAT (20%)
£319.993% off


Description

V3-240 X2 2175psi 150Bar, 7.5L/min DIY Portable Electric Pressure Washer - Patio & Car Cleaner Starter Kit.
Features:
• 2175psi 150Bar, 7L/min– High Power 2000W Motor
• New Health & Safety Feature – High visibility Yellow Hose & Cable
• New Long Reach 8 metre Hose & 5 Metre Cable
• Professional Accessories – Easy pull Trigger & Stainless Steel Lance
• 450mm Lance extension With QR Nozzle Storage – 900 Total Length Including Trigger
• Effortless Cleaning On Varied Surfaces.
• Chemical Application For Deep Cleaning
• Sturdy & Reliable – Compact Design With Extendable Handle for Easy Transportation and Storage.
• Snow Foaming Applicator For Effective Cleaning With Detergent.
• Turbo Nozzle For Powerful Cleaning Results.
• 13amp Plug, 240V Reliable Start
• Total Stop – Saves Electricity – Prolongs Pump Life
• Tough Brass Inlet & Filter
• 4 x QR High Pressure Nozzles, 1 x QR chemical application nozzle
• 9" Light Weight Surface Cleaner - Deep Clean Metal Jets – Anti-splash Skirt
Extra Jet Wash Kit Includes:
• V-TUF tufBRUSH Car Wash Brush (300mm cleaning width) with SOFT TOUCH anti-scratch bristles
• 5 Litre V-TUF D-GREEN Concentrate – Apply to Stone, Brick or Wood See Results Within 48 hours
• 5 Litre Wash & Wax Concentrate - Wash Away Traffic Film & Grime - Leaves Paintwork With A Shine & Wax Protection

See full description
Specifications for V3-240 X2 150Bar 7.5 Liter/min Pressure Washer Patio & Car Cleaner Kit
  • Motor Power
    2000W
  • Colour
    Yellow
  • Product Type
    Pressure Washer
  • Supply Voltage
    240V
  • Total Length
    900mm