V3-240 X2 150Bar 7.5 Liter/min Pressure Washer Pro Patio & Car Cleaner

Order Code: ZT5144702S

£399.99 Inc VAT (20%)


Description

V3-240 X2 2175psi 150Bar, 7.5L/min DIY Portable Electric Pressure Washer - Pro Patio & Car Cleaner Kit.
Features:
• 2175psi 150Bar, 7L/min– High Power 2000W Motor
• New Health & Safety Feature – High visibility Yellow Hose & Cable
• New Long Reach 8 metre Hose & 5 Metre Cable
• Professional Accessories – Easy pull Trigger & Stainless Steel Lance
• 450mm Lance extension With QR Nozzle Storage – 900 Total Length Including Trigger
• Effortless Cleaning On Varied Surfaces.
• Chemical Application For Deep Cleaning
• Sturdy & Reliable – Compact Design With Extendable Handle for Easy Transportation and Storage.
• Snow Foaming Applicator For Effective Cleaning With Detergent.
• Turbo Nozzle For Powerful Cleaning Results.
• 13amp Plug, 240V Reliable Start
• Total Stop – Saves Electricity – Prolongs Pump Life
• Tough Brass Inlet & Filter
• 4 x QR High Pressure Nozzles, 1 x QR chemical application nozzle
• 9" Light Weight Surface Cleaner - Deep Clean Metal Jets – Anti-splash Skirt
Extras – PRO CAR WASH KIT
• Undercarriage Cleaning Nozzle Holder SSQ M PLUG x SSQ FEMALE COUPLER - 120 DEGREE SWIVEL - B14.5720
• V-TUF tufBRUSH SOFT BRISTLE WHEEL BRUSH - WATER FED - H2.027
• V-TUF tufBRUSH900 SOFT BRISTLE PRO CAR WASH BRUSH 300mm WIDTH - Smart Foam Attachment H2.022SFSSQ
• V-TUF PRO SNOW FOAM BOTTLE (ADJUSTABLE DOSE) 1 Litre Bottle - M22 MALE - OPF077
• 5 Litre Wash & Wax Concentrate - Wash Away Traffic Film & Grime - Leaves Paintwork With A Shine & Wax Protection - VTC620-5L
• V-TUF 5L WASH & SHINE RETAINER (PINK) - NONCAUSTIC - 10X CONCENTRATED - BIODEGRADABLE - VTC120-5L
• V-TUF MICROFIBRE SOFT FINISHING CLOTH FOR HAND CAR WASH - H2.110
• V-TUF MICROFIBRE SOFTDRYING TOWEL 60 x 80 cm FOR HAND CAR WASH - H2.112
• V-TUF MICROFIBRE SOFT WASH MIT FOR HAND CAR WASH -H2.101

See full description
Specifications for V3-240 X2 150Bar 7.5 Liter/min Pressure Washer Pro Patio & Car Cleaner
  • Colour
    Yellow
  • Product Type
    Pressure Washer
  • Supply Voltage
    240V
  • Motor Power
    2000W
  • Total Length
    900mm