The New V3 240 X2 is a powerful, compact, lightweight 150 Bar pressure washer, ideal for cleaning outdoor patio areas, dirty site vehicles, garden furni-ture, driveways, paths, and caravans. The affordable option for effective power washing. If you are looking to gently clean delicate paintwork on your car or need to remove stubborn dirt from any hard surface, the V3 240 V-TUF jet wash should be your choice for the task.
V-TUF V3 boasts a maximum pressure of 2175PSI, 2000-watt motor, a self-priming pump, an integral chemical tank with injection and application function, Quick release Nozzle system including a Turbo nozzle, Patio Cleaner, Foam cannon, Quick Release accessories – making it a compact, powerful and portable – all you need is a good water supply.
Made with a height-adjustable handle, easy press extended trigger gun, 5m high-pressure hose, 6 nozzle options for jetting, foaming & blasting, for cleaning of a variety of surfaces and dirt types, plus a rotary floor cleaning tool to contain dirt when cleaning the floor surfaces, as well as a foaming applicator and bottle for easy application of detergent.
The adjustable push handle provides easy manoeuvrability and accessory storage – great for easy transportation in the back of a contractor’s van.
V-TUF Path & Patio Cleaning Methodology:
1. Deep Clean & Remove soiling with the Turbo nozzle and Patio cleaner
2. Blast & Rinse off any leftover Dirt & Debris - Wide angel jet
3. Preserve & Protect - Once steps 1&2 are completed apply V-TUF D-GREEN as this will keep your Path & Patio free of moss & algae for up to 6 months. You can keep applying D-GREEN to keep the green at bay. You will need to fill the chemical tank with D-GREEN and use the black nozzle on the end of the lance.
The only time you will need to repeat steps 1 & 2 is when your path or patio gets muddy again.
Industries:
• Construction, • Facilities Management, • Manufacturing, • Contract Cleaners, • Distribution.
Areas of Application:
• Motorcycles & Scooters, • Garden Decking & Fences, • Garden Furniture, • Small Cars & Vehicles, • Bicycles, • Small Site Plant.