0
1
2
3
4

V5 - 240 Volt 2390PSI High Performance Electric Pressure Washer

Order Code: ZT1187602P

£299.99 Inc VAT (20%)


Description

Off the back of popular demand for a simple & reliable high-performance semi-pro pressure washer, we developed the V-TUF V5. Although very affordable, the V5 boasts a Maximum Pressure of 2390psi, 2100 Watt Induction Motor, Self-priming pump, Integral chemical tank with injection and application function, 5x Quick release Nozzle system including a Turbo nozzle, Industrial Type accessories - Ease to use and reliable.

Simple, Reliable, High Performance
• Telescopic Handle. Chemical tank & applicator
• Turbo Nozzle that virtually doubles the dirt penetration
• Washer, Hose, Trigger extension, Lance extension, Chemical Tank, 4No. QR Nozzles, 1 No. QR TURBO Nozzle
• 5m Cable Length
• Water Inlet Filter

See full description
Specifications for V5 - 240 Volt 2390PSI High Performance Electric Pressure Washer
  • MFR Part No.
    V5-240V
  • Power Rating
    2.1kg/mm
  • Hose Length
    8m
  • Maximum Operating Pressure
    165bar
  • Weight
    19kg
  • Length
    450mm
  • Width
    450mm
  • Power Type
    Electric
  • Voltage
    240V ac
  • Maximum Water Temperature
    10°C
  • Height
    700mm
  • Flow Rate
    432L/hour
  • Model Number
    V5