V5 2400PSI Electric High Power Pressure Jet Washer Pro Patio & Car Cleaner Kit

Order Code: ZT3373118S

£539.99 Inc VAT (20%)


Description

Powerful, Versatile & Durable Jet Washer!
The V-TUF V5 240V is the perfect pressure washer for every cleaning task. Offering a constant high performance of 165Bar with the unique V-TUF design incorporating the TTS (Total Stop System) to not only save energy, but also ensure the machine continues to effortlessly work on site, providing excellent cleaning results.



Why use the popular V5-240V V-TUF Jet Wash?
• Simple & Easy To Use.

• On-Board Accessory Storage.
• Great for maintaining & cleaning outdoor areas.
• Effortless, Effective, Efficient Cleaning.
• Sturdy, Durable & Reliable.
• Snow Foaming Applicator for effective cleaning with detergent.



Robust, Reliable, Compact V-TUF V5 240V Pressure Washer is ideal for cleaning and removing stubborn dirt and grime from patios, fences, garden furniture, car parks and all industrial garage areas for around your home, garden, and also building sites.



The V-TUF V5-240V professional power washer’s tools, accessories and cable are all neatly stored on-board, and the washer is designed to be durable and easy to use. The V5 pressure washer comes with a easy-pull trigger gun, a vario power lance for the range of 5x quick release nozzles to cover all aspects of cleaning, as well as a dirt blaster lance – all guaranteed to deliver outstanding cleaning results. Also supplied with a popular snow-foam bottle kit for use with detergent.



The V-TUF V5-240V compact pressure washer comprises of all the cleaning power and energy saving efficiency you would expect, as well as an innovative design for smaller storage areas and easier manoeuvring thanks to its heavy duty wheels, and improved aluminium telescopic handle. Guaranteed to cut through deep dirt, grime & dirt, leaving surfaces looking new, superb, and most importantly… clean!



A snow foaming applicator and bottle for easy application of detergent is also included, for use when a cleaning agent is required to help assist in loosening thick grime and dirt, ready for being blasted off by the V5-240V electric pressure washer. Cleaning brushes (Order Code: VCB) for cleaning vehicles, and a patio floor cleaning attachment (Order Code: VXB) , can be purchased separately.




Industries:
• Construction, • Facilities Management, • Manufacturing, • Contract Cleaners, • Distribution, • Vehicle Fleet Cleaning.



Areas of Application:
• General DiY • Fleet Cleaning, • Heavy-Duty Site Plant (e.g. Diggers) , • Small Site Plant (e.g. Cement Mixers) , • Garden Decking, Walls & Fences, • Patio Slabs & Decking, • Cars, Motor Homes & Vehicles, • Bicycles.. and much, much more!

See full description
Specifications for V5 2400PSI Electric High Power Pressure Jet Washer Pro Patio & Car Cleaner Kit
  • Product Type
    Electric Pressure Washer
  • Supply Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome