V5 240v X2 165Bar Pressure Washer Master Pro Cleaner Kit

Order Code: ZT5144731S

£459.99 Inc VAT (20%)


Description

V5 240v X2 Tough DIY Electric High Power Pressure Jet Washer 2400psi, 165Bar, 7.2L/min - Master Pro Patio & Car Cleaner.
Features:
• 2400psi, 165Bar, 7.2L/min – High Power Brushless Motor
• New Health & Safety Feature – High visibility Yellow Hose & Cable
• Long Reach 8 metre Hose & 5 Metre Cable
• Professional Accessories – Easy pull Trigger & Stainless Steel Lance
• 650mm Lance extension With Ergonomic Bend – 1050 Total Length Including Trigger
• Effortless Cleaning On Varied Surfaces.
• Chemical Application For Deep Cleaning
• Sturdy and reliable - with Extendable Handle for Easy Transportation and storage.
• Snow Foaming Applicator For Effective Cleaning With Detergent.
• Turbo Nozzle For Powerful Cleaning Results.
• 13amp Plug, 240V Reliable Start
• Total Stop – Saves Electricity – Prolongs Pump Life
• Tough Brass Inlet & Filter
• 4 x QR High Pressure Nozzles, 1 x QR chemical application nozzle & Nozzle Unblocker Tool
• New Eco Packaging

• V-TUF SURFACE CLEANER - 11" 280mm V-TUF VXB PATIO CLEANER with DEEP CLEAN JETS for V5 PRESSURE WASHER – VXB
• V-TUF tufBRUSH900 SOFT BRISTLE CAR WASH BRUSH WITH RUBBER EDGING 300mm - WIDTH 9CM - 1/4F INLET - H2.022SSQ
• V-TUF tufWASH 5 Litre D-GREEN Concentrate – Apply to Stone, Brick or Wood See Results Within 48 hours
• V-TUF tufWASH SUPER SHINE 5 Litre Wash & Wax Concentrate - Wash Away Traffic Film & Grime - Leaves Paintwork With A Shine & Wax Protection
• V-TUF tufBRUSH SOFT BRISTLE WHEEL BRUSH - WATER FED - H2.027
• V-TUF SSQ M Plug X Ssq Female Coupler - 120 Degree Swivel Undercarriage Cleaner - B14.5720
• V-TUF tufFOAM Corrosive Resistant Cannon & 1 Litre Bottle (ADJUSTABLE DOSE) – SSQ MALE - OPF076TF
• 2pcs of V-TUF MICROFIBRE SOFTDRYING TOWEL 60 x 80 cm FOR HAND CAR WASH -H2.112
• 2pcs of V-TUF MICROFIBRE SOFT WASH MIT FOR HAND CAR WASH - H2.101
• 2pcs of V-TUF MICROFIBRE SOFT FINISHING CLOTH FOR HAND CAR WASH -H2.110

See full description
Specifications for V5 240v X2 165Bar Pressure Washer Master Pro Cleaner Kit
  • Supply Voltage
    240V
  • Product Type
    Pressure Washer
  • Colour
    Yellow