V5 240v X2 165Bar Pressure Washer Patio Cleaner with 25M Hose

Order Code: ZT5144711S

£399.99 Inc VAT (20%)


Description

V5 240v X2 Tough DIY Electric High Power Pressure Jet Washer 2400psi, 165Bar, 7.2L/min - Patio & Car Cleaner Kit with 25M Washflex Pro Water Supply Hose.
Features:
• 2400psi, 165Bar, 7.2L/min – High Power Brushless Motor
• New Health & Safety Feature – High visibility Yellow Hose & Cable
• Long Reach 8 metre Hose & 5 Metre Cable
• Professional Accessories – Easy pull Trigger & Stainless Steel Lance
• 650mm Lance extension With Ergonomic Bend – 1050 Total Length Including Trigger
• Effortless Cleaning On Varied Surfaces.
• Chemical Application For Deep Cleaning
• Sturdy and reliable - with Extendable Handle for Easy Transportation and storage.
• Snow Foaming Applicator For Effective Cleaning With Detergent.
• Turbo Nozzle For Powerful Cleaning Results.
• 13amp Plug, 240V Reliable Start
• Total Stop – Saves Electricity – Prolongs Pump Life
• Tough Brass Inlet & Filter
• 4 x QR High Pressure Nozzles, 1 x QR chemical application nozzle & Nozzle Unblocker Tool
• New Eco Packaging

• 25M Washflex Pro Water Feed Hose With DuraKlix KCQ Fittings
• 9" Ergonomic Surface Cleaner - Deep Clean Metal Jets – Anti-splash Skirt
• V-TUF tufBRUSH600 SOFT BRISTLE CAR WASH BRUSH BLACK 300mm WIDTH 9CM - SSQ MALE INLET - H2.021SSQ
• 5 Litre V-TUF D-GREEN Concentrate – Apply to Stone, Brick or Wood See Results Within 48 hours
• 5 Litre Wash & Wax Concentrate - Wash Away Traffic Film & Grime - Leaves Paintwork With A Shine & Wax Protection

See full description
Specifications for V5 240v X2 165Bar Pressure Washer Patio Cleaner with 25M Hose
  • Cable Length
    11m
  • Hose Length
    25m
  • Supply Voltage
    240V
  • Product Type
    Pressure Washer
  • Colour
    Yellow
  • Lance Length
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome