0
1
2
3
4
5
6

V5 X2 Pressure Washer 150Bar (110V)

Order Code: ZT3948141S

£259.99 Inc VAT (20%)


Description

V-TUF V5 110 X2 Electric Pressure Washer With Health & Safety Specification – Yellow Hose and Cable to reduce trips and falls
The V-TUF V5 110 X2 Pressure Washer is ideal for cleaning and removing stubborn dirt and grime from patios, fences, garden furniture, car parks and all industrial garage areas for around your home, garden, and also building sites. All tools, accessories and the cable are neatly stored on-board, and the design is durable and easy to use. The V5 pressure washer comes with an easy-pull trigger gun, a vario power lance for the range of 5x quick release nozzles to cover all aspects of cleaning, as well as a dirt blaster lance – all guaranteed to deliver outstanding cleaning results. Also supplied with a popular snow-foam bottle kit for use with detergent. The V-TUF V5 110 X2 compact pressure washer comprises of all the cleaning power and energy saving efficiency you would expect, as well as an innovative design for smaller storage areas and easier manoeuvring thanks to its heavy duty wheels, and improved aluminium telescopic handle. Guaranteed to cut through deep dirt, grime & dirt, leaving surfaces looking new, superb, and most importantly clean.

Areas of Application:
• General DiY • Fleet Cleaning, • Heavy-Duty Site Plant (e.g. Diggers) , • Small Site Plant (e.g. Cement Mixers) , • Garden Decking, Walls & Fences, • Patio Slabs & Decking, • Cars, Motor Homes & Vehicles, • Bicycles.. and much, much more.

Features:
2200psi, 150Bar, 6L/min – High Power Brushless Motor
New Health & Safety Feature – High visibility Yellow Hose & Cable
Long Reach 8 metre Hose & 5 Metre Cable
Professional Accessories – Easy pull Trigger & Stainless Steel Lance
650mm Lance extension With Ergonomic Bend – 1050 Total Length Including Trigger
Effortless Cleaning On Varied Surfaces
Chemical Application For Deep Cleaning
Sturdy & Reliable - with Extendable Handle for Easy Transportation & Storage
Snow Foaming Applicator For Effective Cleaning With Detergent
Turbo Nozzle For Powerful Cleaning Results
16amp Plug, 110v Power Wash
Total Stop – Saves Electricity – Prolongs Pump Life
Tough Brass Inlet & Filter
4 x QR High Pressure Nozzles, 1 x QR chemical application nozzle & Nozzle Unblocker Tool
New Eco Packaging
Comes With:
Quick Release 8m High Pressure Hose
Gun & Lance Kit
Vario & Turbo (0o, 15o, 25o, 40o & Chemical)
Jetting Nozzles
Snow Foaming Applicator
Specification:
Power: 110v (16 Amp)
Model: V5 - Domestic Class
Water Supply Type: Mains feed only
Operating Pressure: 110 Bar/1600 psi
Engine/Motor Size (HP/KW) : 2.9HP (2.1KW) Electric 110V (2800RPM) - Carbon Brush Motor
Hot/Cold Water: Cold Water
Max. Temperate Output (Adjustable) (°C) : 10 oC
Sound Level (dB (A)): 96 dBA
Chemical Application: Yes
Power Cable: 5m
Total Stop System: Yes
Warranty: 12 Months
Product Dimensions: Washer: 450 x 450 x 700 mm

See full description
Specifications for V5 X2 Pressure Washer 150Bar (110V)
  • Colour
    Yellow
  • Supply Voltage
    110V
  • Cable Length
    5m
  • Hose Length
    8m
  • Product Type
    Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome