V5240X2 Tough DIY Electric Pressure Washer 2400PSI 165Bar 7.2L/min 8m Hi-Vis Hose & 5m Cable

Order Code: ZT3373193S

£329.99 Inc VAT (20%)


Description

THE NEW V5 X2 Powerful, Versatile & Durable Jet Washer!
With New Health & Safety Specification – Yellow Hose and Cable to reduce trips and falls.
The V-TUF V5 240V X2 is the perfect pressure washer for every cleaning task. Offering a maximum performance of 165Bar with the unique V-TUF design incorporating the TTS (Total Stop System) to not only save energy, but also ensure the machine continues to effortlessly work on site, providing excellent cleaning results.
Why use the popular V5-240V V-TUF Jet Wash?
• Effortless, Effective, Efficient Cleaning and Immediate Results.
• Professional Cleaning Accessories & On-Board Accessory Storage.
• Great for maintaining & cleaning outdoor areas. Wide range of optional cleaning tools available.
• Brushless Motor – Lasts longer than most domestic pressure washers
• Sturdy, Durable & Reliable.
• Snow Foaming Applicator for effective cleaning with detergent.
• Turbo Nozzle – 3x faster than a standard fan jet

Robust, Reliable, Compact V5 240 X2 Pressure Washer is ideal for cleaning and removing stubborn dirt and grime from patios, fences, garden furniture, car parks and all industrial garage areas for around your home, garden, and also building sites.

The V-TUF V5 240 X2 professional power washer’s tools, accessories and cable are all neatly stored on-board, and the washer is designed to be durable and easy to use. The V5 pressure washer comes with a easy-pull trigger gun, a vario power lance for the range of 5x quick release nozzles to cover all aspects of cleaning, as well as a dirt blaster lance – all guaranteed to deliver outstanding cleaning results. Also supplied with a popular snow-foam bottle kit for use with detergent.

The V-TUF V5 240 X2 compact pressure washer comprises of all the cleaning power and energy saving efficiency you would expect, as well as an innovative design for smaller storage areas and easier manoeuvring thanks to its heavy duty wheels, and improved aluminium telescopic handle. Guaranteed to cut through deep dirt, grime & dirt, leaving surfaces looking new, superb, and most importantly… clean!

A snow foaming applicator and bottle for easy application of detergent is also included, for use when a cleaning agent is required to help assist in loosening thick grime and dirt, ready for being blasted off by the V5 X2 electric pressure washer. Cleaning brushes (Order Code: H2.021SSQ or H2.022SSQ) for cleaning vehicles, and a patio floor cleaning attachment (Order Code: VXB or VXB-SSQM) , can be purchased separately.

Industries:
• Construction, • Facilities Management, • Manufacturing, • Contract Cleaners, • Distribution, • Vehicle Fleet Cleaning.

Areas of Application:
• General DiY • Fleet Cleaning, • Heavy-Duty Site Plant (e.g. Diggers) , • Small Site Plant (e.g. Cement Mixers) , • Garden Decking, Walls & Fences, • Patio Slabs & Decking, • Cars, Motor Homes & Vehicles, • Bicycles.. and much, much more!

See full description
Specifications for V5240X2 Tough DIY Electric Pressure Washer 2400PSI 165Bar 7.2L/min 8m Hi-Vis Hose & 5m Cable
  • Cable Length
    5m
  • Product Type
    Electric Pressure Washer
  • Colour
    Yellow
  • Supply Voltage
    240V
  • Hose Length
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome