V7 240v 195Bar Pressure Washer Master Pro Patio & Car Kit

Order Code: ZT5144741S

£699.99 Inc VAT (20%)


Description

V7 240v 195Bar, 7.2L/min Tough DIY Electric Pressure Washer - with Master Pro Patio & Car Cleaner Kit.
The ALL NEW V7 Tough DIY Pressure Washer
• 2828psi, 195Bar, 7.2L/min – High Power Brushless Motor
• Handy Hose Reel, Hose Can Be Replaced If Damaged
• New Health & Safety Feature – High visibility Yellow Hose & Cable
• Long Reach 10 metre Hose & 5 Metre Cable
• Professional Accessories – Easy pull Trigger & Stainless Steel Lance
• 650mm Lance extension With Ergonomic Bend – 1050 Total Length Including Trigger
• Effortless Cleaning On Varied Surfaces.
• Chemical Application For Deep Cleaning
• Sturdy & Reliable - Large Wheels & Extendable Handle for Easy Transportation & Storage.
• Snow Foaming Applicator For Effective Cleaning With Detergent.
• Turbo Nozzle For Powerful Cleaning Results.
• 13amp Plug, 240V Reliable Start
• Total Stop – Saves Electricity – Prolongs Pump Life
• Tough Brass Inlet & Filter
• 4 x QR High Pressure Nozzles, 1 x QR chemical application nozzle
• New Eco Packaging

• 25M Washflex Pro Water Feed Hose With DuraKlix KCQ Fittings & Tap Fitting BF1225-KIT1
• V-TUF SURFACE CLEANER - 11" 280mm VXB PATIO CLEANER with DEEP CLEAN JETS for V5 PRESSURE WASHER – VXB
• V-TUF tufBRUSH900 SOFT BRISTLE CAR WASH BRUSH WITH RUBBER EDGING 300mm - WIDTH 9CM - 1/4F INLET - H2.022
• V-TUF tufWASH 5 Litre D-GREEN Concentrate – Apply to Stone, Brick or Wood See Results Within 48 hours
• V-TUF tufWASH SUPER SHINE 5 Litre Wash & Wax Concentrate - Wash Away Traffic Film & Grime - Leaves Paintwork With A Shine & Wax Protection
• V-TUF tufBRUSH SOFT BRISTLE WHEEL BRUSH - WATER FED - H2.027
• 2pcs of V-TUF MICROFIBRE SOFTDRYING TOWEL 60 x 80 cm FOR HAND CAR WASH -H2.112
• 2pcs of V-TUF MICROFIBRE SOFT WASH MIT FOR HAND CAR WASH - H2.101
• 2pcs of V-TUF MICROFIBRE SOFT FINISHING CLOTH FOR HAND CAR WASH - H2.110
• V-TUF tufFOAM Corrosive Resistant Cannon & 1 Litre Bottle (ADJUSTABLE DOSE) – SSQ MALE - OPF076TF
• V-TUF SSQ M Plug X Ssq Female Coupler - 120 Degree Swivel Undercarriage Cleaner - B14.5720

See full description
Specifications for V7 240v 195Bar Pressure Washer Master Pro Patio & Car Kit
  • Cable Length
    7m
  • Lance Length
    650mm
  • Voltage
    240V
  • Total Lance Length
    1050mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome