Xpert One Cold Water Pressure Washer - 110 Volt

Order Code: ZT1030872X

£599.99 Inc VAT (20%)

Currently unavailable

Description

With tough components throughout - including stainless steel pistons and spray lance, heavy-duty wire-braided anti-kink hose, and brass cylinder head and water inlet - the Xpert is built to last. Professional cold water unit for users who rely on commercial pump lifetimes and prefer to have access to the extensive Kärcher commercial accessories program.

• Power supply: 110v and 240v available
• Max. temperature: 60°C
• Weight (without accessories): 25 kg
• Dimensions: (L) 360mm x (W) 375mm x (H) 925 mm

See full description
Specifications for Xpert One Cold Water Pressure Washer - 110 Volt
  • Flow Rate
    400L/hour
  • Model Number
    Xpert One
  • Supply Voltage
    110V
  • Hose Length
    10m
  • Maximum Water Temperature
    60°C
  • MFR Part No.
    1.514-156.0
  • Cable Length
    5m
  • Maximum Operating Pressure
    110bar
  • Overall Width
    375mm
  • Weight
    25kg
  • Overall Length
    360mm
  • Motor Rating
    1400W
  • Overall Height
    925mm
  • Power Type
    Electric
  • Height
    925mm
  • Width
    375mm
  • Length
    360mm
  • Power Rating
    1.4kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome