140280 Premium Facial Tissue 2-Ply White, Pack of 30

Order Code: ZT1029058X

£53.99 Inc VAT (20%)


Description

Ideal for dotting around an office building and in meeting rooms, encourage high levels of hygiene with the Tork® extra soft facial tissues. The bright white tissues offer reassurance for a clean and hygienic setting, while the extra soft feel relieves sore skin.

Features and Benefits
• Extra soft texture is gentle on sore and delicate skin
• Flat box packaging is ideal for placing on surfaces around the site
• Strong and absorbent to offer relief for colds and allergies
• Available in singles or bulk to suit your needs

Typical Applications
• Domestic
• Office settings
• Healthcare
• Schools and nurseries

Notes
• Made from virgin pulp
• Made for personal hygiene and should be disposed of in the general waste

Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody

Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)

See full description
Specifications for 140280 Premium Facial Tissue 2-Ply White, Pack of 30
  • Case Quantity
    30
  • Number of Ply
    2
  • Box Quantity
    100
  • Colour
    White
  • Sheet Size
    209mm
  • MFR Part No.
    140280
  • Series
    F1™
  • Length
    209mm
  • Width
    200mm
  • Sheet Length
    209mm
  • Textured/Embossed
    No
  • Dispenser Type
    Box
  • Pack Quantity
    100
  • Total Tissues
    3000
  • Certification
    Eco Label
    FSC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome