0
1
2
3
4
5
6
7
8
9
10
11
12

7432, Wipes, interfolded, white, 66 cartons x 80sheets

Order Code: ZT1041598P

£71.99 Inc VAT (20%)


Description

Kleenex Wipes are ideal in busy healthcare environments. Available in a handy, portable POP-UP box, these wipes are soft, yet strong and can be used for multiple tasks. These wipes are FSC certified, giving assurance that they are made from or contain woodfibre that comes from FSC certified forests. These forests are managed to meet the social, economic and ecological needs of present and future generations. Individual sheet size 18.6cm (L) x 10.8cm (W). 66 cartons x 80 interfolded sheets, white (5,280 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7432, Wipes, interfolded, white, 66 cartons x 80sheets
  • Box Quantity
    80
  • Colour
    White
  • Series
    7432
  • MFR Part No.
    7432
  • Width
    108mm
  • Length
    186mm
  • Number of Ply
    1
  • Sheet Length
    351mm
  • Dispenser Type
    POP-UP Box
  • Total Tissues
    5280
  • Pack Quantity
    66
  • Type
    Facial Tissues Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome