0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

8837, Facial Tissues , 2 Ply, White, 21 boxes x 100 sheets

Order Code: ZT1025235P

£41.99 Inc VAT (20%)
£49.9916% off
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

For reliability in locations that demand consistency, quality and value from one of the world's most trusted brands, choose Scott Facial Tissues. A quality, soft, strong and absorbent 2 ply facial tissue. Packed in a stylish box which is compatible with Kimberly-Clark Professional Silver Facial Tissue Dispenser (product code 7820) and fits most standard dispensers. Produced from 100% recycled fibres, these tissues carry the FSC (Forest Stewardship Council) and ECO label certifications. These forests are managed to meet the social, economic and ecological needs of present and future generations. Individual sheet size 21.5 cm (L) x 18.6 cm (W). 21 cartons x 100 sheets, 2 ply, white, individual sheet size 21.5cm (L) x 18.6cm (W), (2,100 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 8837, Facial Tissues , 2 Ply, White, 21 boxes x 100 sheets
  • Type
    Facial Tissues Box
  • Box Quantity
    100
  • Series
    8837
  • Number of Ply
    2
  • Colour
    White
  • MFR Part No.
    8837
  • Sheet Length
    363mm
  • Width
    248mm
  • Pack Quantity
    21
  • Total Tissues
    2100
  • Dispenser Type
    Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome