Clinical Facial Tissues Adv 2P 36X 100 Sheets

Order Code: ZT3594942S

£69.99 Inc VAT (20%)


Description

The Tork Soft Clinical Facial Tissues Advanced, housed in a small-format box, cater to customers seeking convenient and accessible solutions. Ideal for clinical settings or personal use, these tissues offer a gentle and hygienic touch. Suited for sensitive skin, the compact design allows flexible placement in medical offices, homes, or on-the-go situations. Users benefit from practical accessibility and cleanliness, making it an essential choice for those prioritizing comfort in clinical or personal environments.

Features and Benefits
• Gentle on the skin for a soft touch
• High brightness for a hygienic feel
• Strong and absorbent, providing extra comfort

See full description
Specifications for Clinical Facial Tissues Adv 2P 36X 100 Sheets
  • MFR Part No.
    476418
  • Number of Ply
    2
  • Colour
    White
  • Width
    107mm
  • Sheet Length
    209mm
  • Series
    Advanced
  • Total Tissues
    3600
  • Dispenser Type
    Box
  • Textured/Embossed
    No
  • Certification
    FSC
  • Pack Quantity
    100
  • Type
    Facial Tissues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome