0
1
2
3
4

Facial Tissue Cube White (CASE-12)

Order Code: ZT3462823S

£29.99 Inc VAT (20%)


Description

Kleenex® balsam facial tissues are soft and luxurious, providing elevated care. Each box of tissues contains high quality, soft, strong and absorbent 3 ply tissues. The face tissues, with a protective balm containing calendula and aloe vera, are packed in an upright facial tissue cube format. These tissue boxes are perfect for desks, meeting rooms, and communal areas, providing a hygienic way to catch and bin germs. Produced from a mix of virgin and recycled fibres, each facial tissue box carries the FSC (Forest Stewardship Council) certification. These forests are managed to meet the social, economic and ecological needs of present and future generations.

Features and Benefits
• 12 cartons x 56 sheets, individual sheet size 20cm (L) x 20cm (W), (672 total)
• 3 ply soft facial tissue paper with protective balm containing calendula and aloe vera

See full description
Specifications for Facial Tissue Cube White (CASE-12)
  • Colour
    White
  • MFR Part No.
    8825
  • Number of Ply
    3
  • Width
    200mm
  • Sheet Length
    200mm
  • Series
    Balsam
  • Total Tissues
    672
  • Dispenser Type
    Box
  • Certification
    FSC
  • Textured/Embossed
    No
  • Pack Quantity
    56

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome