0
1
2
3
4
5
6
7
8
9
10
11
12

Facial Tissues 8835 - 2 Ply Boxed Tissues - 21 Flat Tissue Boxes x 100 White Facial Tissues (2,100 sheets)

Order Code: ZT1029056X

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex tissues are soft and luxurious, providing elevated care. Each box of tissues contains high quality, soft, strong and absorbent 2 ply tissues. The face tissues are packed in a stylish standard sized facial tissue box. These tissue boxes are perfect for desks, meeting rooms and communal areas, providing a hygienic way to catch and bin germs. The standard sized Kleenex tissue boxes are compatible with the Kimberly-Clark Professional silver facial tissue dispenser (product code 7820) and also fit most standard flat box facial tissue dispensers. Produced from 100% virgin fibres, this facial tissue paper carries the FSC (Forest Stewardship Council) certification. These forests are managed to meet the social, economic and ecological needs of present and future generations. These Kleenex tissues are part of range of facial tissue boxes by Kimberly-Clark Professional. 21 cartons x 100 sheets, 2 ply, white, individual sheet size 21.5cm (L) x 18.6cm (W), (2,100 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Facial Tissues 8835 - 2 Ply Boxed Tissues - 21 Flat Tissue Boxes x 100 White Facial Tissues (2,100 sheets)
  • Case Quantity
    21
  • Box Quantity
    100
  • Number of Ply
    2
  • Colour
    White
  • MFR Part No.
    8835
  • Sheet Size
    186 x 216mm
  • Series
    8835
  • Width
    114mm
  • Length
    230mm
  • Sheet Length
    363mm
  • Total Tissues
    2100
  • Certification
    FSC
  • Textured/Embossed
    No
  • Pack Quantity
    100
  • Dispenser Type
    Box
  • Type
    Facial Tissues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome