0
1

FF0104CO 2-Ply Facial Tissues White, Case of 36

Order Code: ZT1088103S

£29.99 Inc VAT (20%)


Description

For premium tissues in both professional and domestic settings, Luxi™ facial tissues from Whisper® offer a quality soft touch you can rely on. Complete with an attractively styled dispensing box, these absorbent tissues are a handy fix in a range of settings, including visitor rooms, offices, and living rooms.

Features and Benefits
• Attractive feature box for a professional appearance
• Suitable for a wide range of settings
• Absorbent tissue suitable for tears and colds
• Dispenses individual sheets for reduced waste

Typical Applications
• Domestic
• Commercial and office settings
• Meeting rooms
• Healthcare sector
• Schools and nurseries

Notes
• Made from pure pulp

Standards
• CHSA Soft Tissue Standard

See full description
Specifications for FF0104CO 2-Ply Facial Tissues White, Case of 36
  • Number of Ply
    2
  • Length
    208mm
  • Width
    180mm
  • Box Quantity
    100
  • Colour
    White
  • MFR Part No.
    FF0104CO
  • Series
    Luxi™
  • Sheet Length
    208mm
  • Total Tissues
    3600
  • Dispenser Type
    Box
  • Textured/Embossed
    No
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome