A014 Diamond Brite 2 x 5 Litre

Order Code: ZT2429360S

£79.99 Inc VAT (20%)


Description

Selden A14 Diamond Brite Wet-Look Floor Polish 5L Easy to use - no burnishing required. Maximum scuff resistance.


Low maintenance requirement.


Dries to a wet-look gloss.


Protects and prolongs the life of flooring materials. For all linoleum, P.V.C., rubber, sealed cork, sealed wood, terrazzo and thermoplastic floors.


Diamond Brite must be applied to a clean dry floor.


If required strip old polish with Selate or Selstrip.


Apply a thin even film using a clean lint free mop or applicator.


Apply a second coat when the first is dry (approximately 30 minutes).


Additional coats enhance the finish.


May be readily maintained with Selsheen or Fastlane.


Coverage rate: 60 square metres per litre.

See full description
Specifications for A014 Diamond Brite 2 x 5 Litre
  • Product Type
    Floor Polish
  • Size
    5L
  • Material
    Step 3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome