Bio Productions MC5 Micro Clean Stain & Odour Eradicator 2 x 5 Litre

Order Code: ZT2429497S

£54.99 Inc VAT (20%)


Description

Bio Productions MC5 Micro Clean Stain & Odour Eradicator is a biological odour control that cures stain & odour problems by removing the cause. Just wash the contaminated area & leave to remove urine, fat,
milk, etc. from any absorbent surface, carpets, fabrics, wood, flooring & tile-grout Biological products and treatments have been formulated to solve
cleaning and maintenance problems which just cannot be addressed with conventional chemicals. Combinations of specially selected, non-pathogenic bacterial
strains work together with enzymes to biologically degrade all types of organic soiling, ultimately reducing it to water and air. Each product has been
created specifically to address a task and, unlike some "cure-all" products, offer safety and simplicity in use as well as cost-effective solutions to
long-term problems.


Application

Suitable for any absorbent surface, carpets, fabrics, wood, flooring & tile-grout Biological products and treatments have been formulated to solve
cleaning and maintenance problems which just cannot be addressed with conventional chemicals.


Directions

Just wash the contaminated area & leave to remove urine, fat, milk, etc


Technical

-Composition -Appearance Liquid -Colour White -Density 1.01 -pH 7 -Fragrance Floral -Stability Stable under normal conditions


Biodegradability

Biodegradable to EC648/2004



Product is for Professional use only

See full description
Specifications for Bio Productions MC5 Micro Clean Stain & Odour Eradicator 2 x 5 Litre
  • Colour
    Transparent
  • Size
    5L
  • Material
    Multi Surface
  • Product Type
    Eco-Friendly Cleaning Chemicals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome