Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Floor & Carpet Cleaners
Carefree Speed Stripper 5L
By Jeyes
Order Code:
ZT1024016P
£24.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/floor-and-carpet-cleaners/carefree-speed-stripper-5l/p/ZT1024016P
Add to quotation
Schedule an order and save 5%
View all Floor & Carpet Cleaners
Description unavailable
Specifications
Specifications for Carefree Speed Stripper 5L
MFR Part No.
100834247
Size
5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome