Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Floor & Carpet Cleaners
Carpet Foam Shampoo - 600ml
By Vanish
Order Code:
ZT4781890S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/floor-and-carpet-cleaners/carpet-foam-shampoo-600ml/p/ZT4781890S
Add to quotation
View all Floor & Carpet Cleaners
Description
Vanish Carpet & Upholstery Foam Shampoo Cleaner 600 ml - 8039012
Tags:
#BulkDiscount
Specifications
Specifications for Carpet Foam Shampoo - 600ml
Pack Quantity
400ml
Type
Cleaning Fluids
Form
Aerosol
Applications
Carpet Cleaner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome