Cherry Carpet Deodoriser 5 Litre 5 Litre

Order Code: ZT2429879S

£22.99 Inc VAT (20%)


Description

Prochem Cherry Carpet Deodoriser 5 Litre is a powerful and pleasantly perfumed deodoriser formulated to counteract unpleasant odours in carpets.
Features: - Deodoriser concentrate for carpet, upholstery and general use. - Formulated to counteract unpleasant odours in carpets and fabrics. - Can be diluted with water and pre-sprayed onto carpet or added to extraction or shampoo cleaning solutions. - Pink liquid with cherry fragrance.
Directions - For professional and industrial use only. - Always pre-test carpet in an inconspicuous area for colour fastness with diluted solution and allow test area to dry before proceeding. - If colours bleed or change do not proceed with application. - Spray application: Mix 20ml of Cherry Carpet Deodoriser per litre of water or ready-to-use pre-spray solution (1 to 50). Apply by sprayer then clean carpet with extraction machine as normal. - Machine application: Mix 20ml of Cherry Carpet Deodoriser per litre of ready-to-use extraction, shampoo or general cleaning solution. - Clean carpet as normal.
pH Values - pH Concentrate: 7.5 - pH Diluted: 7.5

See full description
Specifications for Cherry Carpet Deodoriser 5 Litre 5 Litre
  • Material
    pH 7.5
  • Size
    5L
  • Product Type
    Deodorisation and Sanitisers
  • Form
    Concentrate
  • Fragrance
    Cherry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome