Clover C2 Doseit Floor Cleaner 8 x 1 Litre

Order Code: ZT2429058S

£44.99 Inc VAT (20%)


Description

Clover C2 DoseIT Floor Cleaner is a neutral, green floor cleaner which is suitable for use on all hard floors. When applied, C2 is low foaming and leaves a fresh, lemony fragrance after use. Available in a 1 litre dosage control pack.
Clover C2 DoseIT Floor Cleaner Features: - After cleaning, it leaves behind a pleasant lemon-scented fragrance. - 1 Litre of C2 Floor Cleaner will create 25 buckets of ready to use solution - Low foaming: dries quickly and evenly without patches or smears. - Floor cleaner for mopping, spraying or use with scrubber dryers. - Suitable for all hard floors including PVC, marble, linoleum and wood. - With a sophisticated self-levelling formulation, C2 dries quickly and evenly over the surface of the floor without leaving patches or smears. - This makes its application quicker and easier than that of other floor cleaners, as the drying time is cut by up to a half. - C2 is safe for use on all hard floors including polished floors, marble, linoleum, wood, PVC, concrete, tiles and laminate floors. - Use when mopping, as a spray cleaner, or with your scrubber dryer machine for tough and effective cleaning. - It cleans evenly without patches or smearing, with a low-foaming, quick-drying formula that cuts drying time for easy application.

See full description
Specifications for Clover C2 Doseit Floor Cleaner 8 x 1 Litre
  • Material
    Multi Surface
  • Size
    1L
  • Product Type
    Floor Maintainers
  • Fragrance
    Lemon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome